Shop All Door Catches
Ojop
Catch plate Small size 316 Stainless steel 30 C
Mfr # 54463
Zoro # G710956496
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material 316 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ojop
- MFR # 54463
- Zoro # G710956496
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Electropolished |
Material | 316 Stainless steel |
Description
Catch plate Small size Produced from 316 Stainless steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Heavy-Duty Bolt snap Key Carrier (44801)
- PEMKO Door Shoe, Unfinished, 1-1/4" W, 36" L (210AV36)
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- OJOP Catch plate Large size Zinc plated Steel 20 C (522431)
- DELTANA Ball Catch Satin Nickel (BC218U15)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- TRIMCO UL Heavy Duty Roller Latch with Cast Strike Satin Chrome (1559WA.626)
- DELTANA Roller Catch, Heavy Duty Satin Nickel (RCA430U15)
- Ojop Door Catches