Shop All Door Catches
Ojop
Catch plate Medium size Zinc plated Steel 31 C
Mfr # 522731
Zoro # G010956479
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc plated with CLEAR passivate
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ojop
- MFR # 522731
- Zoro # G010956479
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Zinc plated with CLEAR passivate |
Material | Steel |
Description
Catch plate Medium size Produced from Zinc plated Steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- PRIME-LINE 2-1/16 in., Diecast Bronze Baked-On Enamel Double Hung Window Sash Lock Single Pack (F 2763)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- COMPX CHICAGO File Cabinet Lock, Key Different (C5001LP-KD)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- OJOP Catch plate Large size Zinc plated Steel 20 C (522431)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength for 16 mm to 30 mm Door Black Finish (PLS12PRO-BLK)
- DELTANA Roller Catch, Heavy Duty Antique Brass (RCA430U5)
- DELTANA Roller Catch Black (RCA336U19)
- DELTANA Roller Catch, Heavy Duty Bright Chrome (RCA430U26)
- Ojop Door Locks and Deadbolts