Shop All Door Catches
Ojop
Catch plate Large size Zinc plated Steel 20 C
Mfr # 522431
Zoro # G510956498
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc plated with CLEAR passivate
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ojop
- MFR # 522431
- Zoro # G510956498
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Zinc plated with CLEAR passivate |
Material | Steel |
Description
Catch plate Large size Produced from Zinc plated Steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE060080)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- PRECISION LOCK PRECISIONMOUNTXHD Door Catch (PRECISIONMOUNTXHD)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- IVES COMMERCIAL Solid Brass Round Corner Ball Catch Oil Rubbed Bronze Finish (349B10B)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Oil Rubbed Bronze (BTC10U10B)
- DELTANA Ball Catch, Round Corners Antique Brass (BC218RU5)
- Ojop Door Lock Accessories