Shop All Door Catches
Ojop
Catch plate Large size 316 Stainless steel 41 C
Mfr # 54483
Zoro # G710956489
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material 316 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ojop
- MFR # 54483
- Zoro # G710956489
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Electropolished |
Material | 316 Stainless steel |
Description
Catch plate Large size Produced from 316 Stainless steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- RANDALL 4' x 8" Wide x 1/2" High Corrugated Threshold (4 FT A-84)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- OJOP Catch plate Large size Zinc plated Steel 20 C (522431)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Chrome (BTC20U26)
- DELTANA Ball Catch Bright Nickel (BC218U14)
- IVES COMMERCIAL Solid Brass Round Corner Ball Catch Oil Rubbed Bronze Finish (349B10B)
- EMTEK Ball Catch Satin Brass Finish (8802US4)
- Ojop Door Lock Accessories