Shop All Electric Radiant Floor Heat
Oj Electronics
Floor Heating Thermostat, 10 ft., 120/240V
Mfr # UTN4-4999
Zoro # G4312029
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120/240VAC
- Control Range 41 to 104 Degrees F
- Sensor Length 15 ft
- For Use With Radiant Floor Heating Systems
- Includes Floor Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oj Electronics
- MFR # UTN4-4999
- Zoro # G4312029
- UPC # 856616004860
- Country of Origin Malaysia
- Category Electric Radiant Floor Heat
Dimensions
Sensor Length | 15 ft |
Overall Depth | 4 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 5 in |
Overall Dimensions - H x W x D | 5 in x 3-3/16 in x 5-1/8 in |
Details
Item | Electric Floor Heater Thermostat |
Heater Voltage | 120/240VAC |
Control Range | 41 to 104 Degrees F |
For Use With | Radiant Floor Heating Systems |
Includes | Floor Sensor |
Standards | UL Listed |
Max. Operating Temp. | 104 Degrees F |
Number of Poles | 1 |
Thermostat Control Type | Push Button |
Thermostat Control Voltage | 120/240V AC |
Voltage | 120/240V AC |
Thermostat Control Range | 41 Degrees to 104 Degrees F |
Contact Rating | 120/240V AC |
Programming Capability | Not Programmable |
Thermostat Control Amperage | 15 A |
Housing Color | White |
Compatible System Type | Radiant Floor Heating Systems |
Maximum Operating Temperature | 104 Degrees F |
Description
Electric Floor Heater Thermostat, 120/240V AC, 4 3/4 in Overall Depth, 5 in Overall Height, 3 1/4 in Overall Width, Compatible System Type Radiant Floor Heating Systems, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability Not Programmable, Push Button, UL Listed, Sensor Length 15 ft, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- DURAVENT 4"X5" BVENT Increaser (4BVX5)
- CHEVRON Black Tubing, 250 ft. Roll, 5/32 in. (1063636)
- WATTS LoudMouth Monitor, 9 Volt (423250HW)
- WARMLYYOURS Slab Heating Mat 120V, 1.5' x 22', 33 sq.ft., 5.5A (WSHM-120-15022)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS Slab Heating Mat 120V, 3' x 25', 75 sq.ft., 12.5A (WSHM-120-03025)
- Oj Electronics Heaters & Furnaces