Shop All Thrust Washers
Oilite
Thrust Wshr, 7/8in Bore, 1 1/2in OD, PK10
Mfr # TT1503-B
Zoro # G403673617
product price: $60.19
/pk 10, $6.02/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Material Metal
- Nominal Inside Dia. 7/8 in
- Nominal Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1503-B
- Zoro # G403673617
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 7/8 in |
Nominal Outside Dia. | 1 1/2 in |
Max. Outside Dia. | 1.51 in |
Min. Outside Dia. | 1.49 in |
Min. Inside Dia. | 0.886 in |
Maximum Inside Diameter | 0.896 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Self-Lubricated |
Thickness | 1/8 in |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 7/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 (41050/1)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9D-1)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- Oilite Thrust Washers