Shop All Thrust Washers
Oilite
Thrust Wshr, 5/8in Bore, 1 1/4in OD, PK5
Mfr # TT1204-B
Zoro # G803673637
product price: $15.85
/pk 5, $3.17/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Material Metal
- Lubrication Self-Lubricated
- Min. Outside Dia. 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1204-B
- Zoro # G803673637
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 1.24 in |
Nominal Outside Dia. | 1 1/4 in |
Min. Inside Dia. | 0.623 in |
Max. Outside Dia. | 1.26 in |
Maximum Inside Diameter | 0.633 in |
Nominal Inside Dia. | 5/8 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 5/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Material | Metal |
Lubrication | Self-Lubricated |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Thickness | 1/16 in |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- Oilite Thrust Washers