Shop All Thrust Washers
Oilite
Thrust Wshr, 5/8in Bore, 1 1/2in OD, PK5
Mfr # TT1508-02B
Zoro # G703673706
product price: $31.65
/pk 5, $6.33/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- System of Measurement Inch
- Maximum Inside Diameter 0.661 in
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1508-02B
- Zoro # G703673706
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 0.661 in |
Nominal Inside Dia. | 5/8 in |
Nominal Outside Dia. | 1 1/2 in |
Min. Outside Dia. | 1.49 in |
Max. Outside Dia. | 1.51 in |
Min. Inside Dia. | 0.651 in |
Outside Diameter | 1 1/2 in |
Bore Diameter | 5/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Thickness | 1/8 in |
Material | Metal |
Minimum Temperature | -35 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Maximum Temperature | 300 Degrees F |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.125 in |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- MANITOU Bearing Bronze Bushing Flanged 5/8" Id, 7/8" Od, 1" Length (153315)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRB-1828)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- Oilite Thrust Washers