Shop All Thrust Washers
Oilite
Thrust Wshr, 5/16in Bore, 5/8in OD, PK10
Mfr # TT602-B
Zoro # G003673611
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Material Metal
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT602-B
- Zoro # G003673611
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 0.635 in |
Maximum Inside Diameter | 0.32 in |
Min. Outside Dia. | 0.615 in |
Min. Inside Dia. | 0.31 in |
Nominal Outside Dia. | 5/8 in |
Nominal Inside Dia. | 5/16 in |
Bore Diameter | 5/16 in |
Outside Diameter | 5/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Thickness | 1/16 in |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Max. Pv | 50,000 lb/sq in-fpm |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 5/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Sze, Base Mnt, 2 Pstn, 24VDC, 6mm (SY3160-5MOU-C6-Q)
- POWERDRIVE 5/8" Sheave 3.05" OD (AK30-5/8)
- WESTWARD Z Swivel (13X062)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TORRINGTON Nrb Thrust Washer (TRC6074)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- BOSTON GEAR Bearing (TP816)
- Oilite Thrust Washers