Shop All Thrust Washers
Oilite
Thrust Wshr, 3/8in Bore, 3/4in OD, PK10
Mfr # TT710-02B
Zoro # G003673710
product price: $16.35
/pk 10, $1.64/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Inside Dia. 3/8 in
- Maximum Inside Diameter 0.383 in
- Max. Outside Dia. 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT710-02B
- Zoro # G003673710
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 3/8 in |
Maximum Inside Diameter | 0.383 in |
Max. Outside Dia. | 0.76 in |
Min. Inside Dia. | 0.373 in |
Nominal Outside Dia. | 3/4 in |
Min. Outside Dia. | 0.74 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Thickness | 1/8 in |
Max. Pv | 50,000 lb/sq in-fpm |
Maximum Temperature | 300 Degrees F |
Material | Metal |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Washer Thickness | 0.125 in |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 3/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Front End Plate (01478)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- GATES Truflex V-Belts, 3L200 (3L200)
- FESTO Clevis Foot LBN-12/16 (LBN-12/16)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 0.875in, 0.10in. Thick (TRC1423)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- Oilite Thrust Bearings