Shop All Thrust Washers
Oilite
Thrust Wshr, 3/8in Bore, 3/4in OD, PK10
Mfr # TT710-01B
Zoro # G203673671
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Minimum Temperature -35 Degrees F
- Thickness 1/16 in
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT710-01B
- Zoro # G203673671
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 3/8 in |
Min. Inside Dia. | 0.373 in |
Max. Outside Dia. | 0.76 in |
Maximum Inside Diameter | 0.383 in |
Nominal Outside Dia. | 3/4 in |
Min. Outside Dia. | 0.74 in |
Outside Diameter | 3/4 in |
Bore Diameter | 3/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Minimum Temperature | -35 Degrees F |
Thickness | 1/16 in |
Maximum Temperature | 300 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Material | Metal |
Lubrication | Self-Lubricated |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Washer Thickness | 0.062 in |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 3/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- DYNABRADE Arbor (53626)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- GILMOUR 1/2 in. Nylon Threaded Female Hose Coupling (05F)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRC-1625)
- BOSTON GEAR Bearing (TP816)
- Oilite Thrust Washers