Shop All Thrust Washers
Oilite
Thrust Wshr, 3/4in Bore, 1 3/8in OD, PK10
Mfr # TT1303-01B
Zoro # G303673601
product price: $25.49
/pk 10, $2.55/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Temperature 300 Degrees F
- Material Metal
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1303-01B
- Zoro # G303673601
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 0.758 in |
Nominal Outside Dia. | 1 3/8 in |
Max. Outside Dia. | 1.385 in |
Min. Outside Dia. | 1.365 in |
Nominal Inside Dia. | 3/4 in |
Min. Inside Dia. | 0.748 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 3/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Maximum Temperature | 300 Degrees F |
Material | Metal |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Thickness | 1/16 in |
Lubrication Type | Self Lubricating |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Washer Thickness | 0.062 in |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- SUNTEC B2Va8241 Oil Pump (2 Stage-3450 (B2VA8241)
- DODGE AK27 X 5/8 Sheave (AK27 X5/8)
- ENERPAC Poppet Valve 2 Pos3W 115V (VSG2310P)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- TRITAN Thrust Washer, dia. 1.250in, 0.10in. Thick (TRC2031)
- Oilite Thrust Bearings