Shop All Thrust Washers
Oilite
Thrust Wshr, 3/4in Bore, 1 3/8in OD, PK10
Mfr # NT-1222-4B
Zoro # G503673685
product price: $176.99
/pk 10, $17.70/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Nylon ( 101 )
- Agency Compliance Reach Certified, RoHS Certified
- Min. Outside Dia. 1.372 in
- Max. Outside Dia. 1.378 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # NT-1222-4B
- Zoro # G503673685
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 1.372 in |
Max. Outside Dia. | 1.378 in |
Maximum Inside Diameter | 0.755 in |
Min. Inside Dia. | 0.75 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 3/8 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 3/8 in |
Details
Construction Material | Nylon ( 101 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Material | Plastic |
Thickness | 1/8 in |
Max. Pv | 3,000 lb/sq in-fpm |
Maximum Temperature | 210 Degrees F |
Minimum Temperature | -20 Degrees F |
Color | White |
System of Measurement | Inch |
Plain Bearing Material | Nylon |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Material Grade | 101 |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- Oilite Thrust Bearings