Shop All Thrust Washers
Oilite
Thrust Wshr, 2in Bore, 4in OD, Bronze, PK2
Mfr # TT4002-B
Zoro # G703673683
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 4 in
- Min. Outside Dia. 3.98 in
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # TT4002-B
- Zoro # G703673683
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 4 in |
Min. Outside Dia. | 3.98 in |
Min. Inside Dia. | 2.052 in |
Nominal Inside Dia. | 2 in |
Max. Outside Dia. | 4.02 in |
Maximum Inside Diameter | 2.072 in |
Bore Diameter | 2 in |
Outside Diameter | 4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Lubrication | Self-Lubricated |
Thickness | 1/4 in |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Material | Metal |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Washer Thickness | 0.25 in |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.25 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Sight Plug Gage, NPT 1/2-14 Inch (LSP51-04)
- SPEEDAIRE 1/2" ID x 12 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ4)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- CONTINENTAL CONTITECH 4L230 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- Oilite Thrust Washers