Shop All Thrust Washers
Oilite
Thrust Wshr, 2in Bore, 4in OD, Bronze, PK2
Mfr # TT4002-01B
Zoro # G903673667
product price: $65.79
/pk 2, $32.90/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 4 in
- Material Metal
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT4002-01B
- Zoro # G903673667
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 4 in |
Min. Outside Dia. | 3.98 in |
Nominal Inside Dia. | 2 in |
Max. Outside Dia. | 4.02 in |
Min. Inside Dia. | 2.052 in |
Maximum Inside Diameter | 2.072 in |
Outside Diameter | 4 in |
Bore Diameter | 2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Material | Metal |
System of Measurement | Inch |
Thickness | 1/8 in |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Description
Thrust Washer, Bore Diameter 2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- SKF USA SKF Bearing (6305-2RS1)
- TITUS Motor, 277V, 1/4 HP, CCW (10051202)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C62 FLANGE PAD (W48-16-16)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- SOLAS Yamaha, Tohatsu Washer Spacer-Y, D/D-2/E-Series (8105134)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- Oilite Thrust Bearings