Shop All Thrust Washers
Oilite
Thrust Wshr, 2in Bore, 3 5/8in OD, PK2
Mfr # TT3600-B
Zoro # G703673652
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Min. Inside Dia. 2.021 in
- Max. Pv 50,000 lb/sq in-fpm
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT3600-B
- Zoro # G703673652
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 2.021 in |
Nominal Outside Dia. | 3 5/8 in |
Max. Outside Dia. | 3.645 in |
Maximum Inside Diameter | 2.041 in |
Nominal Inside Dia. | 2 in |
Min. Outside Dia. | 3.605 in |
Outside Diameter | 3 5/8 in |
Bore Diameter | 2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Max. Pv | 50,000 lb/sq in-fpm |
Thickness | 3/16 in |
Maximum Temperature | 300 Degrees F |
Material | Metal |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Plain Bearing Material | Bronze |
Washer Thickness | 0.187 in |
Maximum PV | 50,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.187 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- Oilite Thrust Bearings