Shop All Thrust Washers
Oilite
Thrust Wshr, 1in Bore, 1 5/8in OD, PK10
Mfr # TT1603-B
Zoro # G203673725
product price: $59.15
/pk 10, $5.92/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 1 5/8 in
- Minimum Temperature -35 Degrees F
- Nominal Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1603-B
- Zoro # G203673725
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 5/8 in |
Nominal Inside Dia. | 1 in |
Max. Outside Dia. | 1.64 in |
Min. Outside Dia. | 1.61 in |
Maximum Inside Diameter | 1.021 in |
Min. Inside Dia. | 1.011 in |
Outside Diameter | 1 5/8 in |
Bore Diameter | 1 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Max. Pv | 50,000 lb/sq in-fpm |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Lubrication | Self-Lubricated |
Thickness | 1/8 in |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- DAYCO 1/4 IN. X 25 FT. (ASSEMBLY) (80002)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRB-1828)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- Oilite Thrust Washers