Shop All Thrust Washers
Oilite
Thrust Wshr, 1/4in Bore, 7/16in OD, PK10
Mfr # TT400-B
Zoro # G803673606
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Min. Inside Dia. 0.25 in
- Min. Outside Dia. 0.428 in
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # TT400-B
- Zoro # G803673606
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 0.25 in |
Min. Outside Dia. | 0.428 in |
Nominal Outside Dia. | 7/16 in |
Maximum Inside Diameter | 0.26 in |
Nominal Inside Dia. | 1/4 in |
Max. Outside Dia. | 0.448 in |
Outside Diameter | 7/16 in |
Bore Diameter | 1/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Maximum Temperature | 300 Degrees F |
Thickness | 1/16 in |
Material | Metal |
System of Measurement | Inch |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Lubrication Type | Self Lubricating |
Maximum PV | 50,000 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 7/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- BESTORQ Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (06BS18H X 12)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- Oilite Thrust Washers