Shop All Thrust Washers
Oilite
Thrust Wshr, 1/4in Bore, 1/2in OD, PK10
Mfr # TT504-B
Zoro # G703673621
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Max. Pv 50,000 lb/sq in-fpm
- System of Measurement Inch
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT504-B
- Zoro # G703673621
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 0.49 in |
Nominal Outside Dia. | 1/2 in |
Nominal Inside Dia. | 1/4 in |
Min. Inside Dia. | 0.25 in |
Max. Outside Dia. | 0.51 in |
Maximum Inside Diameter | 0.26 in |
Outside Diameter | 1/2 in |
Bore Diameter | 1/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Material | Metal |
Thickness | 1/16 in |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Washer Thickness | 0.062 in |
Lubrication Type | Self Lubricating |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9700FKN18H, Pressure Line, 5 micron, Outside-In (MF0059514)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp, 2PK (AZPH011C2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- Oilite Thrust Washers