Shop All Thrust Washers
Oilite
Thrust Wshr, 1/2in Bore, 1in OD, PK10
Mfr # TT1001-B
Zoro # G603673721
product price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Thickness 1/16 in
- Maximum Temperature 300 Degrees F
- Nominal Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1001-B
- Zoro # G603673721
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1/2 in |
Min. Outside Dia. | 0.99 in |
Maximum Inside Diameter | 0.515 in |
Min. Inside Dia. | 0.505 in |
Nominal Outside Dia. | 1 in |
Max. Outside Dia. | 1.01 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Thickness | 1/16 in |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Material | Metal |
Lubrication | Self-Lubricated |
Max. Pv | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1295 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A49)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRC-1625)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- Oilite Thrust Washers