Shop All Thrust Washers
Oilite
Thrust Wshr, 1/2in Bore, 1in OD, PK10
Mfr # TT1001-02B
Zoro # G603673684
product price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 1 in
- Maximum Temperature 300 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1001-02B
- Zoro # G603673684
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 in |
Nominal Inside Dia. | 1/2 in |
Max. Outside Dia. | 1.01 in |
Maximum Inside Diameter | 0.515 in |
Min. Inside Dia. | 0.505 in |
Min. Outside Dia. | 0.99 in |
Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Material | Metal |
Lubrication | Self-Lubricated |
Thickness | 3/32 in |
Max. Pv | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Washer Thickness | 0.093 in |
Lubrication Type | Self Lubricating |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.093 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- CONTINENTAL CONTITECH 3/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX78)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- TRITAN Thrust Washer, dia. 2.125in, 0.13in. Thick (TRD3446)
- Oilite Thrust Washers