Shop All Thrust Washers
Oilite
Thrust Wshr, 1 1/4in Bore, 2in OD, PK5
Mfr # TT2006-B
Zoro # G403673655
product price: $26.55
/pk 5, $5.31/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Thickness 1/16 in
- Maximum Inside Diameter 1.27 in
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT2006-B
- Zoro # G403673655
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 1.27 in |
Nominal Outside Dia. | 2 in |
Max. Outside Dia. | 2.015 in |
Min. Inside Dia. | 1.26 in |
Nominal Inside Dia. | 1 1/4 in |
Min. Outside Dia. | 1.985 in |
Outside Diameter | 2 in |
Bore Diameter | 1 1/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Thickness | 1/16 in |
Maximum Temperature | 300 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Material | Metal |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Maximum PV | 50,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC BRACKET & P.NUT KIT (A33-82)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- LEESON Motor, 1/3 HP, 1725, 56C, 208-230/460V (112547.00)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- Oilite Thrust Washers