Shop All Thrust Washers
Oilite
Thrust Washer, 1in Bore, 2in OD, PTFE
Mfr # VT-1632-4B
Zoro # G003673673
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Min. Outside Dia. 1.993 in
- Minimum Temperature -325 Degrees F
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VT-1632-4B
- Zoro # G003673673
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 1.993 in |
Max. Outside Dia. | 2.007 in |
Maximum Inside Diameter | 1.007 in |
Nominal Inside Dia. | 1 in |
Min. Inside Dia. | 1 in |
Nominal Outside Dia. | 2 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Details
Construction Material | PTFE |
Item | Thrust Washer |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -325 Degrees F |
Thickness | 1/8 in |
Maximum Temperature | 500 Degrees F |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
System of Measurement | Inch |
Maximum PV | 1,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Plain Bearing Material | PTFE |
Description
Thrust Washer, Bore Diameter 1 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- ROSS CONTROLS 1-1/2" Female NPT Silencer (5500A8001)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrst Wshr, 1 1/4in Bore, 2in OD, PK10 (SOT2006-01B)
- OILITE Thrust Wshr, 3/8in Bore, 3/4in OD, PK10 (TT710-01B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- Oilite Thrust Washers