Shop All Thrust Washers
Oilite
Thrust Washer, 1in Bore, 2in OD, PEEK, PK5
Mfr # PT-1632-4B
Zoro # G903673643
product price: $1,009.99
/pk 5, $202.00/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PEEK
- Agency Compliance Reach Certified, RoHS Certified
- Minimum Temperature -40 Degrees F
- Nominal Outside Dia. 2 in
- Maximum Inside Diameter 1.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PT-1632-4B
- Zoro # G903673643
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 2 in |
Maximum Inside Diameter | 1.008 in |
Max. Outside Dia. | 2.005 in |
Min. Outside Dia. | 1.997 in |
Nominal Inside Dia. | 1 in |
Min. Inside Dia. | 1.003 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Details
Construction Material | PEEK |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Max. Pv | 25,000 lb/sq in-fpm |
System of Measurement | Inch |
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
Plain Bearing Material | PEEK |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 25,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 in, Plain Bearing Material PEEK, System of Measurement Inch, Washer Thickness 0.125 in, Color Black, Maximum PV 25,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- Oilite Thrust Washers