Shop All Thrust Washers
Oilite
Thrust Washer, 1/2in Bore, 3in OD, Nylon
Mfr # NT-2448-4B
Zoro # G603673608
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Nylon ( 101 )
- Agency Compliance Reach Certified, RoHS Certified
- Max. Pv 3,000 lb/sq in-fpm
- Min. Outside Dia. 2.997 in
- Nominal Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # NT-2448-4B
- Zoro # G603673608
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 2.997 in |
Nominal Outside Dia. | 3 in |
Nominal Inside Dia. | 1 1/2 in |
Maximum Inside Diameter | 1.505 in |
Max. Outside Dia. | 3.003 in |
Min. Inside Dia. | 1.5 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3 in |
Details
Construction Material | Nylon ( 101 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Max. Pv | 3,000 lb/sq in-fpm |
Material | Plastic |
Maximum Temperature | 210 Degrees F |
System of Measurement | Inch |
Color | White |
Thickness | 1/8 in |
Minimum Temperature | -20 Degrees F |
Plain Bearing Material | Nylon |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 3,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Material Grade | 101 |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- MASTER PNEUMATIC ELEMENT KIT (5MIC.POLY) (KA103-03PE5)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- ABB 10' Non-Metalic Hose (13619)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- Oilite Thrust Washers