Shop All Thrust Washers
Oilite
Thrst Wshr, 9/16in Bore, 1 1/4in OD, PK10
Mfr # TT1200-B
Zoro # G003673680
product price: $61.19
/pk 10, $6.12/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Inside Diameter 0.57 in
- Max. Outside Dia. 1.26 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1200-B
- Zoro # G003673680
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 0.57 in |
Max. Outside Dia. | 1.26 in |
Min. Outside Dia. | 1.24 in |
Nominal Inside Dia. | 9/16 in |
Nominal Outside Dia. | 1 1/4 in |
Min. Inside Dia. | 0.56 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 9/16 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Thickness | 1/8 in |
Maximum Temperature | 300 Degrees F |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 9/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- BESTORQ Kevlar V-Belt / 4L385LG, 4L385K (4L385K)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRA-1828)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- Oilite Thrust Washers