Shop All Thrust Washers
Oilite
Thrst Wshr, 7/8in Bore, 1 1/2in OD, PK10
Mfr # SOT1503-B
Zoro # G403673709
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Max. Pv 35,000 lb/sq in-fpm
- Max. Outside Dia. 1.51 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOT1503-B
- Zoro # G403673709
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 1.51 in |
Nominal Outside Dia. | 1 1/2 in |
Min. Outside Dia. | 1.49 in |
Nominal Inside Dia. | 7/8 in |
Maximum Inside Diameter | 0.896 in |
Min. Inside Dia. | 0.886 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Max. Pv | 35,000 lb/sq in-fpm |
System of Measurement | Inch |
Thickness | 1/8 in |
Lubrication | Self-Lubricated |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Maximum PV | 35,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.125 in |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 7/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1440mm L - 8MGT-1440-62 (620G8M1440)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- GATES Truflex V-Belts, 4L390 (4L390)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4P)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- Oilite Thrust Washers