Shop All Thrust Washers
Oilite
Thrst Wshr, 5/8in Bore, 1 3/16in OD, PK10
Mfr # TT1102-01B
Zoro # G003673697
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Max. Outside Dia. 1.198 in
- Min. Outside Dia. 1.178 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1102-01B
- Zoro # G003673697
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 1.198 in |
Min. Outside Dia. | 1.178 in |
Maximum Inside Diameter | 0.632 in |
Nominal Inside Dia. | 5/8 in |
Nominal Outside Dia. | 1 3/16 in |
Min. Inside Dia. | 0.622 in |
Outside Diameter | 1 3/16 in |
Bore Diameter | 5/8 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
System of Measurement | Inch |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Lubrication | Self-Lubricated |
Material | Metal |
Thickness | 1/16 in |
Plain Bearing Material | Bronze |
Washer Thickness | 0.062 in |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plugs, Straight-Thru, Brass, 1-1/2" (150FPB)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-43)
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- TRITAN Yoke Roller, Crowned Head, 2-1/4" L (CCYR 2 1/4S)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- Oilite Thrust Washers