Shop All Thrust Washers
Oilite
Thrst Wshr, 5/8in Bore, 1 3/16in OD, PK10
Mfr # SOT1102-01B
Zoro # G503673609
product price: $32.65
/pk 10, $3.26/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 863 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 1 3/16 in
- Maximum Inside Diameter 0.632 in
- Max. Outside Dia. 1.198 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT1102-01B
- Zoro # G503673609
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 3/16 in |
Maximum Inside Diameter | 0.632 in |
Max. Outside Dia. | 1.198 in |
Nominal Inside Dia. | 5/8 in |
Min. Outside Dia. | 1.178 in |
Min. Inside Dia. | 0.622 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 3/16 in |
Details
Construction Material | Bronze ( SAE 863 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -15 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Thickness | 1/16 in |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Lubrication | Self-Lubricated |
Material | Metal |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.062 in |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter, Air (39588470)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5339)
- TRICO Coolant System, 2 Lines (30802)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- Oilite Thrust Washers