Shop All Thrust Washers
Oilite
Thrst Wshr, 3/8in Bore, 3/4in OD, PTFE, PK10
Mfr # VT-0612-2B
Zoro # G203673633
product price: $52.99
/pk 10, $5.30/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Minimum Temperature -325 Degrees F
- Color White
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VT-0612-2B
- Zoro # G203673633
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 0.375 in |
Maximum Inside Diameter | 0.382 in |
Min. Outside Dia. | 0.743 in |
Max. Outside Dia. | 0.757 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 3/4 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3/4 in |
Details
Construction Material | PTFE |
Item | Thrust Washer |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -325 Degrees F |
Color | White |
Maximum Temperature | 500 Degrees F |
Max. Pv | 1,000 lb/sq in-fpm |
Thickness | 1/16 in |
Material | Plastic |
System of Measurement | Inch |
Maximum PV | 1,000 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Plain Bearing Material | PTFE |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-30-P-A (DSNU-16-30-P-A)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- TRITAN Thrust Washer, dia. 0.250in, 0.06in. Thick (TRB411)
- Oilite Thrust Washers