Shop All Thrust Washers
Oilite
Thrst Wshr, 3/8in Bore, 3/4in OD, PK10
Mfr # WT-0612-2B
Zoro # G703673607
product price: $41.75
/pk 10, $4.18/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Acetal
- Agency Compliance Reach Certified, RoHS Certified
- Material Plastic
- Minimum Temperature -40 Degrees F
- Max. Outside Dia. 0.755 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WT-0612-2B
- Zoro # G703673607
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 0.755 in |
Min. Inside Dia. | 0.375 in |
Nominal Inside Dia. | 3/8 in |
Maximum Inside Diameter | 0.38 in |
Nominal Outside Dia. | 3/4 in |
Min. Outside Dia. | 0.745 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3/4 in |
Details
Construction Material | Acetal |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Material | Plastic |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Thickness | 1/16 in |
Color | White |
Max. Pv | 2,700 lb/sq in-fpm |
Maximum PV | 2,700 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Description
Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- Oilite Thrust Bearings