Shop All Thrust Washers
Oilite
Thrst Wshr, 3/8in Bore, 3/4in OD, PK10
Mfr # UT-0612-2B
Zoro # G703673690
product price: $46.95
/pk 10, $4.70/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material UHMW Polyethylene
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Minimum Temperature -200 Degrees F
- Nominal Inside Dia. 3/8 in
- Min. Inside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # UT-0612-2B
- Zoro # G703673690
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 3/8 in |
Min. Inside Dia. | 0.375 in |
Min. Outside Dia. | 0.747 in |
Nominal Outside Dia. | 3/4 in |
Maximum Inside Diameter | 0.38 in |
Max. Outside Dia. | 0.753 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3/4 in |
Details
Construction Material | UHMW Polyethylene |
Item | Thrust Washer |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -200 Degrees F |
System of Measurement | Inch |
Thickness | 1/16 in |
Color | White |
Maximum Temperature | 180 Degrees F |
Material | Plastic |
Max. Pv | 2,000 lb/sq in-fpm |
Plain Bearing Material | UHMW Polyethylene |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 2,000 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -200 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 2,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Split Pillow Blocks, #SAF520 (SAF520)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- RELTON Stick-Kut Lubricating Stick Wax .5 oz. Stick (T-SK)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 1.000in, 0.13in. Thick (TRD1625)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 1.750in, 0.03in. Thick (TRA2840)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- Oilite Thrust Bearings