Shop All Thrust Washers
Oilite
Thrst Wshr, 3/4in Bore, 1 9/16in OD, PK10
Mfr # SOT1501-01B
Zoro # G003673628
product price: $83.59
/pk 10, $8.36/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 863 )
- Agency Compliance Reach Certified, RoHS Certified
- Min. Inside Dia. 0.76 in
- System of Measurement Inch
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT1501-01B
- Zoro # G003673628
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 0.76 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 9/16 in |
Min. Outside Dia. | 1.548 in |
Max. Outside Dia. | 1.578 in |
Maximum Inside Diameter | 0.77 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 3/4 in |
Details
Construction Material | Bronze ( SAE 863 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
System of Measurement | Inch |
Material | Metal |
Thickness | 3/32 in |
Max. Pv | 35,000 lb/sq in-fpm |
Minimum Temperature | -15 Degrees F |
Lubrication | Self-Lubricated |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Washer Thickness | 0.093 in |
Lubrication Type | Self Lubricating |
Maximum PV | 35,000 lb/sq in-fpm |
Material Grade | SAE 863 |
Description
Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 9/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.093 in, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- SKF Single Row Ball Bearings (16004)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- Oilite Thrust Washers