Shop All Thrust Washers
Oilite
Thrst Wshr, 3/4in Bore, 1 3/8in OD, PK10
Mfr # SOT1303-02B
Zoro # G803673620
product price: $44.69
/pk 10, $4.47/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 863 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Temperature 300 Degrees F
- Max. Pv 35,000 lb/sq in-fpm
- Maximum Inside Diameter 0.758 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT1303-02B
- Zoro # G803673620
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 0.758 in |
Max. Outside Dia. | 1.385 in |
Min. Outside Dia. | 1.365 in |
Min. Inside Dia. | 0.748 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 3/8 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 3/4 in |
Details
Construction Material | Bronze ( SAE 863 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Maximum Temperature | 300 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Material | Metal |
Thickness | 1/8 in |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting (0.44NSR0.500)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- Oilite Thrust Washers