Shop All Thrust Washers
Oilite
Thrst Wshr, 3/4in Bore, 1 1/4in OD, PK10
Mfr # SOT1205-01B
Zoro # G103673641
product price: $36.75
/pk 10, $3.68/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 863 )
- Agency Compliance Reach Certified, RoHS Certified
- System of Measurement Inch
- Nominal Outside Dia. 1 1/4 in
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT1205-01B
- Zoro # G103673641
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 1/4 in |
Min. Outside Dia. | 1.24 in |
Maximum Inside Diameter | 0.758 in |
Min. Inside Dia. | 0.748 in |
Max. Outside Dia. | 1.26 in |
Nominal Inside Dia. | 3/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Details
Construction Material | Bronze ( SAE 863 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Minimum Temperature | -15 Degrees F |
Thickness | 1/8 in |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Material Grade | SAE 863 |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 35,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Plain Bearing Material | Bronze |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 50 feet Solid Fittings (HR14-050)
- RHEEM 51-22858-01 Blower Motor - 1/2 (51-22858-0)
- MSA SAFETY Hydraulic Filter Element, 0.1 Microns (711561)
- TRITAN Sprocket , 80 Chain Size, 13 # of Teeth (80SDS13H)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- Oilite Thrust Bearings