Shop All Thrust Washers
Oilite
Thrst Wshr, 2 1/2in Bore, 3 1/4in OD, PK3
Mfr # TT3200-B
Zoro # G003673666
product price: $61.69
/pk 3, $20.56/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Inside Diameter 2.512 in
- Max. Outside Dia. 3.27 in
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT3200-B
- Zoro # G003673666
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 2.512 in |
Max. Outside Dia. | 3.27 in |
Min. Outside Dia. | 3.23 in |
Min. Inside Dia. | 2.492 in |
Nominal Outside Dia. | 3 1/4 in |
Nominal Inside Dia. | 2 1/2 in |
Outside Diameter | 3 1/4 in |
Bore Diameter | 2 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Max. Pv | 50,000 lb/sq in-fpm |
Thickness | 1/8 in |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Lubrication | Self-Lubricated |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Washer Thickness | 0.125 in |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 2 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 3/8in Bore, 3/4in OD, PK10 (TT710-01B)
- OILITE Thrst Wshr, 1 1/4in Bore, 2in OD, PK10 (SOT2006-01B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- Oilite Thrust Bearings