Shop All Thrust Washers
Oilite
Thrst Wshr, 1in Bore, 2in OD, PK10
Mfr # SOT2001-B
Zoro # G603673615
product price: $72.45
/pk 10, $7.25/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 2 in
- Min. Inside Dia. 1.011 in
- Max. Outside Dia. 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT2001-B
- Zoro # G603673615
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 2 in |
Min. Inside Dia. | 1.011 in |
Max. Outside Dia. | 2.01 in |
Min. Outside Dia. | 1.99 in |
Nominal Inside Dia. | 1 in |
Maximum Inside Diameter | 1.021 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Minimum Temperature | -15 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Material | Metal |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Thickness | 1/8 in |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.125 in |
Plain Bearing Material | Bronze |
Maximum PV | 35,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- ZORO SELECT Washer, Rubber, Pk50 (3LZ03)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 90V DC Voltage (4Z134)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRB-1828)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- INA Thrust Washer, Inside Dia. 0.500 In (TWB815)
- Oilite Thrust Washers