Shop All Thrust Washers
Oilite
Thrst Wshr, 1in Bore, 2in OD, PK10
Mfr # SOT2001-01B
Zoro # G403673662
product price: $90.79
/pk 10, $9.08/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Material Metal
- Min. Inside Dia. 1.011 in
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT2001-01B
- Zoro # G403673662
- Country of Origin United States
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 1.011 in |
Min. Outside Dia. | 1.99 in |
Max. Outside Dia. | 2.01 in |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 2 in |
Maximum Inside Diameter | 1.021 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Material | Metal |
Lubrication | Self-Lubricated |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Thickness | 3/16 in |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Washer Thickness | 0.187 in |
Plain Bearing Material | Bronze |
Lubrication Type | Self Lubricating |
Maximum PV | 35,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.187 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- Oilite Thrust Bearings