Shop All Thrust Washers
Oilite
Thrst Wshr, 1in Bore, 1 1/2in OD, PK10
Mfr # SOT1502-02B
Zoro # G603673653
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- System of Measurement Inch
- Thickness 1/16 in
- Maximum Inside Diameter 1.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT1502-02B
- Zoro # G603673653
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 1.008 in |
Min. Inside Dia. | 0.998 in |
Nominal Outside Dia. | 1 1/2 in |
Nominal Inside Dia. | 1 in |
Min. Outside Dia. | 1.494 in |
Max. Outside Dia. | 1.514 in |
Bore Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Material | Metal |
Lubrication | Self-Lubricated |
Max. Pv | 35,000 lb/sq in-fpm |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 35,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.062 in |
Material Grade | SAE 841 |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP90 Super Blue Ribbon V-Belt (AP90)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- INGERSOLL-RAND Safety Valve (31385693)
- BRENNAN INDUSTRIES 03MORB-02MP Straight (6401-03-02-O)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- TRITAN Thrust Washer, dia. 0.875in, 0.10in. Thick (TRC1423)
- Oilite Thrust Bearings