Shop All Thrust Washers
Oilite
Thrst Wshr, 1/4in Bore, 5/8in OD, PTFE, PK10
Mfr # VT-0410-2B
Zoro # G003673635
product price: $47.95
/pk 10, $4.80/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Nominal Outside Dia. 5/8 in
- Material Plastic
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VT-0410-2B
- Zoro # G003673635
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 5/8 in |
Nominal Inside Dia. | 1/4 in |
Maximum Inside Diameter | 0.257 in |
Max. Outside Dia. | 0.632 in |
Min. Outside Dia. | 0.618 in |
Min. Inside Dia. | 0.25 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1/4 in |
Details
Construction Material | PTFE |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Item | Thrust Washer |
Material | Plastic |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
Minimum Temperature | -325 Degrees F |
Thickness | 1/16 in |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Washer Thickness | 0.062 in |
Maximum PV | 1,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Description
Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- Oilite Thrust Bearings