Shop All Thrust Washers
Oilite
Thrst Wshr, 1/4in Bore, 5/8in OD, PEEK, PK10
Mfr # PT-0410-2B
Zoro # G703673713
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PEEK
- Agency Compliance Reach Certified, RoHS Certified
- Material Plastic
- Minimum Temperature -40 Degrees F
- Max. Outside Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PT-0410-2B
- Zoro # G703673713
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 0.63 in |
Nominal Inside Dia. | 1/4 in |
Nominal Outside Dia. | 5/8 in |
Maximum Inside Diameter | 0.258 in |
Min. Inside Dia. | 0.253 in |
Min. Outside Dia. | 0.622 in |
Bore Diameter | 1/4 in |
Outside Diameter | 5/8 in |
Details
Construction Material | PEEK |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Material | Plastic |
Minimum Temperature | -40 Degrees F |
Thickness | 1/16 in |
System of Measurement | Inch |
Color | Black |
Max. Pv | 25,000 lb/sq in-fpm |
Maximum Temperature | 500 Degrees F |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.062 in |
Plain Bearing Material | PEEK |
Description
Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material PEEK, System of Measurement Inch, Washer Thickness 0.062 in, Color Black, Maximum PV 25,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 1.250in, 0.10in. Thick (TRC2031)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- Oilite Thrust Washers