Shop All Thrust Washers
Oilite
Thrst Wshr, 1/2in Bore, 1in OD, PTFE, PK10
Mfr # VT-0816-2B
Zoro # G203673619
product price: $79.15
/pk 10, $7.92/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Max. Pv 1,000 lb/sq in-fpm
- System of Measurement Inch
- Minimum Temperature -325 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VT-0816-2B
- Zoro # G203673619
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 0.507 in |
Max. Outside Dia. | 1.007 in |
Min. Outside Dia. | 0.993 in |
Min. Inside Dia. | 0.5 in |
Nominal Outside Dia. | 1 in |
Nominal Inside Dia. | 1/2 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Details
Construction Material | PTFE |
Item | Thrust Washer |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Max. Pv | 1,000 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Color | White |
Thickness | 1/16 in |
Material | Plastic |
Maximum Temperature | 500 Degrees F |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Plain Bearing Material | PTFE |
Washer Thickness | 0.062 in |
Maximum PV | 1,000 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Care Kit, For 3VU51, 3VU52, 3YU96, 3VU95 (2135-TK2)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- Oilite Thrust Bearings