Shop All Thrust Washers
Oilite
Thrst Wshr, 1/2in Bore, 1in OD, PK10
Mfr # UT-0816-2B
Zoro # G803673699
product price: $60.19
/pk 10, $6.02/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material UHMW Polyethylene
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- System of Measurement Inch
- Thickness 1/16 in
- Minimum Temperature -200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # UT-0816-2B
- Zoro # G803673699
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1/2 in |
Min. Outside Dia. | 0.997 in |
Maximum Inside Diameter | 0.505 in |
Nominal Outside Dia. | 1 in |
Min. Inside Dia. | 0.5 in |
Max. Outside Dia. | 1.003 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Details
Construction Material | UHMW Polyethylene |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Item | Thrust Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Minimum Temperature | -200 Degrees F |
Maximum Temperature | 180 Degrees F |
Max. Pv | 2,000 lb/sq in-fpm |
Material | Plastic |
Color | White |
Maximum PV | 2,000 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Plain Bearing Material | UHMW Polyethylene |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -200 Degrees F, Outside Diameter 1 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 2,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- D&D 200" Outside Length, 1" Top Width, 1 Ribs (8V2000)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R020ON, Return Line, 20 micron, Outside-In (MF0896548)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- TRITAN Thrust Washer, dia. 1.250in, 0.10in. Thick (TRC2031)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- Oilite Thrust Washers