Shop All Thrust Washers
Oilite
Thrst Wshr, 1/2in Bore, 1in OD, PEEK, PK10
Mfr # PT-0816-2B
Zoro # G103673672
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PEEK
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 1 in
- Thickness 1/16 in
- Maximum Inside Diameter 0.508 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PT-0816-2B
- Zoro # G103673672
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 in |
Maximum Inside Diameter | 0.508 in |
Nominal Inside Dia. | 1/2 in |
Min. Outside Dia. | 0.997 in |
Min. Inside Dia. | 0.503 in |
Max. Outside Dia. | 1.005 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Details
Construction Material | PEEK |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Thickness | 1/16 in |
Maximum Temperature | 500 Degrees F |
Color | Black |
Max. Pv | 25,000 lb/sq in-fpm |
Minimum Temperature | -40 Degrees F |
Material | Plastic |
System of Measurement | Inch |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Plain Bearing Material PEEK, System of Measurement Inch, Washer Thickness 0.062 in, Color Black, Maximum PV 25,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2-1/2" Heavy Machine Bushings 2PK (931133)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- TORRINGTON Nrb Thrust Washer (TRB2031)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- Oilite Thrust Bearings