Shop All Thrust Washers
Oilite
Thrst Wshr, 1/2in Bore, 1in OD, Nylon, PK10
Mfr # NT-0816-2B
Zoro # G503673630
product price: $54.39
/pk 10, $5.44/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Nylon ( 101 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Outside Dia. 1 in
- System of Measurement Inch
- Max. Outside Dia. 1.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # NT-0816-2B
- Zoro # G503673630
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 1 in |
Max. Outside Dia. | 1.003 in |
Min. Outside Dia. | 0.997 in |
Maximum Inside Diameter | 0.505 in |
Min. Inside Dia. | 0.5 in |
Nominal Inside Dia. | 1/2 in |
Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Details
Construction Material | Nylon ( 101 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
System of Measurement | Inch |
Thickness | 1/16 in |
Material | Plastic |
Color | White |
Max. Pv | 3,000 lb/sq in-fpm |
Maximum Temperature | 210 Degrees F |
Minimum Temperature | -20 Degrees F |
Material Grade | 101 |
Plain Bearing Material | Nylon |
Maximum PV | 3,000 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- HHIP SEHT43AFTN Coated C-6 Carbide Face Mill Insert (6017-0432)
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- CAMOZZI Series 3 Manual Valve, 3/2-Way Nc, 1/8" Ports, Switch, Bistable, NPTF Ports (338-990TF)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- Oilite Thrust Washers