Shop All Thrust Washers
Oilite
Thrst Wshr, 1/2in Bore, 1in OD, Acetal, PK10
Mfr # WT-0816-2B
Zoro # G803673668
product price: $49.95
/pk 10, $5.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Acetal
- Agency Compliance Reach Certified, RoHS Certified
- Minimum Temperature -40 Degrees F
- Max. Pv 2,700 lb/sq in-fpm
- Max. Outside Dia. 1.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WT-0816-2B
- Zoro # G803673668
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 1.005 in |
Nominal Inside Dia. | 1/2 in |
Nominal Outside Dia. | 1 in |
Maximum Inside Diameter | 0.505 in |
Min. Outside Dia. | 0.995 in |
Min. Inside Dia. | 0.5 in |
Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Details
Construction Material | Acetal |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -40 Degrees F |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Material | Plastic |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Thickness | 1/16 in |
Maximum PV | 2,700 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS Model 800 Orbital Sander (3800)
- NSK NSK-6200DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6200DDU (6200DDU)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- TORRINGTON Nrb Thrust Washer (TRB2031)
- Oilite Thrust Bearings