Shop All Thrust Washers
Oilite
Thrst Wshr, 1 3/8in Bore, 1 15/16inOD, PK10
Mfr # TT1900-B
Zoro # G303673687
product price: $67.35
/pk 10, $6.73/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Thickness 1/8 in
- Minimum Temperature -35 Degrees F
- Maximum Inside Diameter 1.389 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT1900-B
- Zoro # G303673687
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 1.389 in |
Min. Outside Dia. | 1.925 in |
Nominal Outside Dia. | 1 15/16 in |
Min. Inside Dia. | 1.369 in |
Max. Outside Dia. | 1.955 in |
Nominal Inside Dia. | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 1 15/16 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Thickness | 1/8 in |
Minimum Temperature | -35 Degrees F |
Lubrication | Self-Lubricated |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Material | Metal |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Washer Thickness | 0.125 in |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 1 3/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 15/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- PROTO Grease Gun, Pistol Grip Handle, 3600 psi (JFC33HD)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4089)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x7/8)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- TORRINGTON Nrb Thrust Washer (AS 4565)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- Oilite Thrust Washers