Shop All Thrust Washers
Oilite
Thrst Wshr, 1 3/4in Bore, 2 7/16in OD, PK5
Mfr # TT2400-01B
Zoro # G403673693
product price: $61.59
/pk 5, $12.32/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Minimum Temperature -35 Degrees F
- Thickness 1/8 in
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT2400-01B
- Zoro # G403673693
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 2 7/16 in |
Min. Inside Dia. | 1.745 in |
Max. Outside Dia. | 2.455 in |
Maximum Inside Diameter | 1.765 in |
Min. Outside Dia. | 2.425 in |
Nominal Inside Dia. | 1 3/4 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 3/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Minimum Temperature | -35 Degrees F |
Thickness | 1/8 in |
Maximum Temperature | 300 Degrees F |
Material | Metal |
Lubrication | Self-Lubricated |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Washer Thickness | 0.125 in |
Lubrication Type | Self Lubricating |
Description
Thrust Washer, Bore Diameter 1 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 7/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2240-12-12s)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- PARKER Reservoir Breather, 1 In NPT, 9 In L (934332T)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- Oilite Thrust Washers