Shop All Thrust Washers
Oilite
Thrst Wshr, 1 3/4in Bore, 2 7/16in OD, PK10
Mfr # SOT2400-01B
Zoro # G503673654
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Maximum Temperature 300 Degrees F
- Max. Pv 35,000 lb/sq in-fpm
- Maximum Inside Diameter 1.765 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOT2400-01B
- Zoro # G503673654
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 1.765 in |
Max. Outside Dia. | 2.455 in |
Nominal Outside Dia. | 2 7/16 in |
Nominal Inside Dia. | 1 3/4 in |
Min. Inside Dia. | 1.745 in |
Min. Outside Dia. | 2.425 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 3/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Maximum Temperature | 300 Degrees F |
Max. Pv | 35,000 lb/sq in-fpm |
Thickness | 1/8 in |
Material | Metal |
Lubrication | Self-Lubricated |
Minimum Temperature | -15 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Bronze |
Maximum PV | 35,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.125 in |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Description
Thrust Washer, Bore Diameter 1 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 7/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- MI-T-M Cog Belt, Bx36 (11-0050)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- Oilite Thrust Washers