Shop All Thrust Washers
Oilite
Thrst Wshr, 1 1/4in Bore, 3 5/16in OD, PK5
Mfr # TT3301-B
Zoro # G703673720
product price: $98.95
/pk 5, $19.79/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Thickness 1/16 in
- Max. Outside Dia. 3.332 in
- Min. Outside Dia. 3.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT3301-B
- Zoro # G703673720
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 3.332 in |
Min. Outside Dia. | 3.292 in |
Maximum Inside Diameter | 1.26 in |
Nominal Outside Dia. | 3 5/16 in |
Min. Inside Dia. | 1.25 in |
Nominal Inside Dia. | 1 1/4 in |
Outside Diameter | 3 5/16 in |
Bore Diameter | 1 1/4 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Item | Thrust Washer |
Agency Compliance | Reach Certified, RoHS Certified |
Thickness | 1/16 in |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Max. Pv | 50,000 lb/sq in-fpm |
Material | Metal |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.062 in |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 5/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Aftercooler, Max HP 200,1569 CFM (CC1000-3)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7208183N)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- Oilite Thrust Bearings